Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controlled Flare Crimped Wire End Brush 3/4", .0104" Fill

  • Mfr # 10317

  • Zoro # G000712450


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Brush Dia.
0.85 in
Overall Length
0.85 in
Max. RPM
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10317
Zoro #
G000712450
UPC #
12382103170
Country of Origin
United States

Dimensions

Brush Dia.
0.85 in
Wire Dia.
0.010 in
Overall Length
0.85 in
Height
2.56 in
Bristle Length
7/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22,000 RPM
Primary Material Application
Cleaning corners and fillet welds

Description

Weiler 1/4" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. Controlled flare. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.