
Controlled Flare Crimped Wire End Brush 3/4", .014" Steel Fill
Mfr # 10306
Zoro # G100712329
product price: $14.15
/eaSold in multiples of 10 for $141.50
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.014 in
Max. RPM
22,000 RPM
Primary Material Application
Cleaning corners and fillet welds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10306
Zoro #
G100712329
UPC #
12382103064
Country of Origin
United States
Dimensions
Wire Dia.
0.014 in
Bristle Length
7/8 in
Details
Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
22,000 RPM
Primary Material Application
Cleaning corners and fillet welds
Description
Weiler 3/4" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. For use with die grinder and right angle air die grinder power tools. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.