Shop WEILER
See all product information
Create Account
Crimped Wire Cup Brush
- Mfr # 14300
- Zoro # G400712425
product price:Â
$
15.35
/ea
Sold in multiples of 10 for
$153.50
Key Features
Color
Gray
Product Type
Cup Brush
Series
Weiler
Connector Size
1/4 in
Bristle Diameter
0.006 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14300
- Zoro #
- G400712425
- UPC #
- 012382143008
- Country of Origin
- United States
- Color
- Gray
- Product Type
- Cup Brush
- Series
- Weiler
- Item
- Wire Wheel
- Connector Type
- Straight Shank
- Compatible Tool Type
- Die Grinder, Drill Press, Impact Driver, Pencil Grinder, Straight Grinder
- Wire Color
- Gray
Dimensions
- Connector Size
- 1/4 in
- Bristle Diameter
- 0.006 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 1 3/4 in, Grit Not Applicable, Face Width Not Applicable, Bristle Diameter 0.006 in, Bristle Length 3/4 in, Compatible Tool Type Die Grinder, Drill Press, Impact Driver, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Shank Length 7/8 in, Color Gray, Series Weiler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.