Zoro Homepage

Crimped Wire Cup Brush

  • Mfr # 36036

  • Zoro # G210947505


product price: $25.15
/ea

Key Features

Bristle Type
Crimped Wire
Brush Dia.
4 in
Wire Dia.
0.02 in
Overall Length
4 in
Series
Vortec Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36036
Zoro #
G210947505
UPC #
012382360368
Country of Origin
United States

Dimensions

Brush Dia.
4 in
Wire Dia.
0.02 in
Overall Length
4 in
Bristle Length
1 1/8 in

Details

Bristle Type
Crimped Wire
Item
Crimped Wire Cup Brush
Series
Vortec Pro
Operating Speed - Maximum
9,000 RPM
Primary Material Application
Cast Iron, Steel
Color
Grey
Compatible Tool Type
Right-Angle Grinder

Description

Crimped Wire Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.02 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 4 in, Compatible Tool Type Right-Angle Grinder, Color Grey, Primary Material Application Cast Iron, Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Series Vortec Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.