Zoro Homepage

Crimped Wire Cup Wire Brush, 2-3/4", 1/4"

  • Mfr # 93812

  • Zoro # G4931911


product price: $26.39
/ea

Key Features

Abrasive Material
Brass
Arbor Hole Size
No Arbor
Mounting Type
Shank
Bristle Type
Crimped Wire
Brush Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93812
Zoro #
G4931911
UPC #
012382143114
Country of Origin
United States

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
2 3/4 in
Trim Length
7/8"
Abrasive Shank Size
1/4 in
Wire Dia.
0.012 in
Shank Size
1/4"
Bristle Trim Length
7/8 in
Overall Length
3 in
Shank Length
7/8 in
Bristle Length
7/8 in
Connector Size
1/4 in

Details

Abrasive Material
Brass
Mounting Type
Shank
Bristle Type
Crimped Wire
Fill Material
Brass
For Use With
Power Drills, Die Grinders, Right Angle Air Die Grinders
Item - Cup Brushes
Cup Brush
Max. RPM
6,000 RPM
Item
Cup Brush
Primary Material Application
Brass
Compatible Tool Type
Straight Grinder, Drill, Impact Driver, Pencil Grinder
Color
Silver
Operating Speed - Maximum
6,000 RPM

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 2 3/4 in, Wire Dia. 0.012 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Brass, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.