Zoro Homepage

Crimped Wire End Brush

  • Mfr # 10007

  • Zoro # G9353119


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.014 IN
Overall Length
2.5000 Inches
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10007
Zoro #
G9353119
UPC #
012382100070
Country of Origin
United States

Dimensions

Wire Dia.
0.014 IN
Overall Length
2.5000 Inches

Details

Item
Crimped Wire End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
22000
Primary Material Application
Steel

Description

Crimped Wire End Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.