Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire End Wire Brush, Brass, 1"

  • Mfr # 93804

  • Zoro # G4931902


product price: $39.39
/ea

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Brass
Compatible Tool Type
Straight Grinder, Drill, Impact Driver, Pencil Grinder
Brush Dia.
1 in
Shank Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93804
Zoro #
G4931902
UPC #
012382100919
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Shank Length
5/8 in
Wire Dia.
0.012 in
Overall Length
3 in
Abrasive Shank Size
1/4 in
Arbor Hole Size
No Arbor
Bristle Length
1 in

Details

Item
End Brush
Bristle Type
Crimped Wire
Abrasive Material
Brass
Compatible Tool Type
Straight Grinder, Drill, Impact Driver, Pencil Grinder
Max. RPM
22,000 RPM
Primary Material Application
Brass
Color
Silver

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 in, Wire Dia. 0.012 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Brass, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Shank Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.