Zoro Homepage

Crimped Wire Radial Wheel

  • Mfr # 17974

  • Zoro # G7238922


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Wire Dia.
0.008 IN
Max. RPM
20000
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17974
Zoro #
G7238922
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia.
0.008 IN

Details

Item
Crimped Wire Radial Wheel
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
20000
Primary Material Application
Stainless Steel

Description

Crimped Wire Radial Wheel, Grit Not Applicable, Color Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.