Crimped Wire Wheel Wire Brush, Arbor, 10"
Mfr # 93494
Zoro # G3145265
product price: $38.89
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
4,500 RPM
Arbor Hole Size
3/4 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93494
Zoro #
G3145265
UPC #
012382012588
Country of Origin
United States
Dimensions
Arbor Hole Size
3/4 in
Abrasive Shank Size
No Shank
Bristle Trim Length
2 1/2 in
Brush Dia.
10 in
Face Width
3/4 in
Wire Dia.
0.014 in
Trim Length
2-1/2"
Bristle Length
2 1/2 in
Bristle Diameter
0.014 in
Connector Size
3/4 in
Details
Mounting Type
Arbor Hole
Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Fill Material
Carbon Steel
Arbor Hole
3/4"
For Use With
Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Compatible Tool Type
Bench Grinder
Operating Speed - Maximum
4,500 RPM
Primary Material Application
Carbon Steel
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 2 1/2 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.