Zoro Homepage

Crimped Wire Wheel Wire Brush, Arbor, 10"

  • Mfr # 96024

  • Zoro # G3035986


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
4,500 RPM
Arbor Hole Size
2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96024
Zoro #
G3035986
UPC #
012382032005
Country of Origin
United States

Dimensions

Arbor Hole Size
2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 7/8 in
Brush Dia.
10 in
Trim Length
1-7/8"
Face Width
1 5/8 in
Wire Dia.
0.014 in
Bristle Diameter
0.014 in
Bristle Length
1 7/8 in
Connector Size
2 in

Details

Mounting Type
Arbor Hole
Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
Fill Material
Carbon Steel
Bristle Type
Crimped Wire
Arbor Hole
2"
Operating Speed - Maximum
4,500 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Bench Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 7/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.