Zoro Homepage

Crimped Wire Wheel Wire Brush, Arbor, 3"

  • Mfr # 93831

  • Zoro # G4931272


product price: $23.19
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93831
Zoro #
G4931272
UPC #
012382290788
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 in
Brush Dia.
3 in
Wire Dia.
0.014 in
Face Width
5/8 in
Trim Length
1"
Bristle Length
1 in
Bristle Diameter
0.014 in
Connector Size
1/2 in

Details

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
Fill Material
Brass
Arbor Hole
1/2"
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
For Use With
Die Grinders, Power Drills, Right Angle Air Die Grinders
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
20,000 RPM
Primary Material Application
Carbon Steel

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.