Crimped Wire Wheel Wire Brush, Arbor, 4"
Mfr # 90859
Zoro # G5102483
product price: $29.59
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
5/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90859
Zoro #
G5102483
UPC #
012382001452
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4 in
Trim Length
7/8"
Face Width
1/2 in
Wire Dia.
0.014 in
Bristle Length
7/8 in
Bristle Diameter
0.014 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Arbor Hole
5/8"
Fill Material
Carbon Steel
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
20,000 RPM
Primary Material Application
Carbon Steel
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.