Zoro Homepage

Crimped Wire Wheel Wire Brush, Arbor, 6"

  • Mfr # 93801

  • Zoro # G4932496


product price: $68.49
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Arbor Hole Size
5/8 in to 1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93801
Zoro #
G4932496
UPC #
012382014759
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8 in to 1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 7/16 in
Brush Dia.
6 in
Wire Dia.
0.012 in
Trim Length
1-7/16"
Face Width
1/2 in
Bristle Diameter
0.012 in
Bristle Length
1 7/16 in
Connector Size
5/8 in to 1/2 in

Details

Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
Item
Wire Wheel Brush
Arbor Hole
5/8"
Bristle Type
Crimped Wire
Fill Material
Brass
For Use With
Bench/Pedestal Grinders
Primary Material Application
Brass
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Bench Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 1 7/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Brass, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.