Crimped Wire Wheel Wire Brush, Stem, 3"
Mfr # 93128
Zoro # G2513576
product price: $16.19
/eaKey Features
Mounting Type
Shank
Max. RPM
20,000 RPM
Arbor Hole Size
No Arbor
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93128
Zoro #
G2513576
UPC #
012382176150
Country of Origin
United States
Dimensions
Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Bristle Trim Length
1 in
Brush Dia.
3 in
Shank Size
1/4"
Wire Dia.
0.008 in
Face Width
1/2 in
Trim Length
1"
Shank Length
1/4 in
Bristle Diameter
0.008 in
Bristle Length
1 in
Connector Size
1/4 in
Details
Mounting Type
Shank
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
Fill Material
Carbon Steel
For Use With
Die Grinders, Power Drills, Right Angle Air Die Grinders
Item
Wire Wheel Brush
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Primary Material Application
Carbon Steel
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.008 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.