Crimped Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93396
Zoro # G3135754
product price: $28.69
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Arbor Hole Size
5/8 in to 1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93396
Zoro #
G3135754
UPC #
012382066451
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8 in to 1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 1/8 in
Brush Dia.
6 in
Wire Dia.
0.014 in
Face Width
7/8 in
Trim Length
1-1/8"
Bristle Length
1 1/8 in
Bristle Diameter
0.014 in
Connector Size
5/8 in to 1/2 in
Details
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
For Use With
Bench/Pedestal Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Fill Material
Carbon Steel
Arbor Hole
5/8"
Primary Material Application
Carbon Steel
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Bench Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 7/8 in, Bristle Diameter 0.014 in, Bristle Length 1 1/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.