Crimped Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96008
Zoro # G2699837
product price: $18.19
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Arbor Hole Size
1/2 in to 3/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96008
Zoro #
G2699837
UPC #
012382001346
Country of Origin
United States
Dimensions
Arbor Hole Size
1/2 in to 3/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4 in
Wire Dia.
0.012 in
Trim Length
7/8"
Face Width
1/2 in
Bristle Diameter
0.012 in
Bristle Length
7/8 in
Connector Size
1/2 in to 3/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
For Use With
Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Fill Material
Carbon Steel
Arbor Hole
1/2"
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 12,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.