Zoro Homepage

Cross Hole Deburring Brush, 4-3/4" Dia.

  • Mfr # 17210

  • Zoro # G7862780


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fill Material
Abrasive Nylon
Trim Length
0.345 in
Max. RPM
8000 RPM
Grain Type
Ceramic
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17210
Zoro #
G7862780
UPC #
123821721074
Country of Origin
United States

Dimensions

Trim Length
0.345 in
Face Width
3/4 in

Details

Item
Cross Hole Deburring Brush
Fill Material
Abrasive Nylon
Max. RPM
8000 RPM
Grain Type
Ceramic
Grit
120

Description

Cross Hole Deburring Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.