Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Heavy Duty Bore Brush 3 Diameter 240SC Grit

  • Mfr # 34260

  • Zoro # G5519792


product price: $55.99
/ea

Key Features

Bore Dia.
3 15/64 in
Abrasive Material
Silicon Carbide
Grade
Fine
Hone Length
5 1/2 in
Overall Length
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34260
Zoro #
G5519792
UPC #
012382342661
Country of Origin
China

Dimensions

Bore Dia.
3 15/64 in
Hone Length
5 1/2 in
Overall Length
13-1/2"
Bore dia.
3"
Abrasive Length
5 1/2 in
Stem Diameter
0.28 in
Compatible Bore Diameter - Maximum
3 in
Stem Length
8 in

Details

Item
Heavy Duty Medium Diameter Crossflex Honing Brushes
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Operating Speed - Maximum
700 RPM
Compatible Tool Type
Drill, Drill Press
End Marking Color
Orange
Primary Material Application
Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.