Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Heavy Duty Bore Brush 4-1/2 Diameter 320SC Grit

  • Mfr # 34285

  • Zoro # G5520291


product price: $124.85
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 1/2 in
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Hone Length
6 1/2 in
Overall Length
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34285
Zoro #
G5520291
UPC #
012382342920
Country of Origin
China

Dimensions

Bore Dia.
4 1/2 in
Hone Length
6 1/2 in
Overall Length
13-1/2"
Bore dia.
4-1/2"
Abrasive Length
6 1/2 in
Stem Diameter
0.35 in
Stem Length
7 in
Compatible Bore Diameter - Maximum
4 1/2 in

Details

Item
Heavy Duty Large Diameter Crossflex Honing Brushes
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Primary Material Application
Steel
Compatible Tool Type
Drill, Drill Press
End Marking Color
White
Operating Speed - Maximum
600 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.