Zoro Homepage

CrossFlex Heavy Duty Bore Brush 4 Diameter 320SC Grit

  • Mfr # 34277

  • Zoro # G5527477


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 15/64 in
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Overall Length
13-1/2"
Hone Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34277
Zoro #
G5527477
UPC #
012382342838
Country of Origin
China

Dimensions

Bore Dia.
4 15/64 in
Overall Length
13-1/2"
Hone Length
6 1/2 in
Bore dia.
4"
Abrasive Length
6 1/2 in
Stem Length
7 in
Compatible Bore Diameter - Maximum
4 in
Stem Diameter
0.31 in

Details

Item
Heavy Duty Large Diameter Crossflex Honing Brushes
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Operating Speed - Maximum
600 RPM
End Marking Color
White
Compatible Tool Type
Drill, Drill Press
Primary Material Application
Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.