Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit

  • Mfr # 34295

  • Zoro # G5520492


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6 15/64 in
Abrasive Material
Silicon Carbide
Grade
Medium
Hone Length
6 1/2 in
Overall Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34295
Zoro #
G5520492
UPC #
012382343019
Country of Origin
China

Dimensions

Bore Dia.
6 15/64 in
Hone Length
6 1/2 in
Overall Length
18"
Bore dia.
6"
Abrasive Length
6 1/2 in
Stem Length
11 1/2 in
Stem Diameter
0.35 in
Compatible Bore Diameter - Maximum
6 in

Details

Item
Heavy Duty Large Diameter Crossflex Honing Brushes
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
Primary Material Application
Steel
Compatible Tool Type
Drill, Drill Press
Operating Speed - Maximum
600 RPM
End Marking Color
Grey

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.