Zoro Homepage

CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 320SC Grit

  • Mfr # 34201

  • Zoro # G5531053


product price: $25.19
/ea

Key Features

Bore Dia.
1 1/4 in
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Overall Length
7-7/8"
Hone Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34201
Zoro #
G5531053
UPC #
012382342050
Country of Origin
China

Dimensions

Bore Dia.
1 1/4 in
Overall Length
7-7/8"
Hone Length
3 in
Bore dia.
1-1/4"
Abrasive Length
3 in
Stem Diameter
0.21 in
Compatible Bore Diameter - Maximum
1 1/4 in
Stem Length
4 7/8 in

Details

Item
Medium Diameter Crossflex Honing Brushes
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
End Marking Color
White
Operating Speed - Maximum
800 RPM
Compatible Tool Type
Drill, Drill Press
Primary Material Application
Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.21 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.