Zoro Homepage

CrossFlex Standard Duty Bore Brush 12mm Diameter 320SC Grit

  • Mfr # 34156

  • Zoro # G5528037


product price: $17.79
/ea

Key Features

Bore Dia.
17/32 in
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Overall Length
7-7/8"
Hone Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34156
Zoro #
G5528037
UPC #
012382341565
Country of Origin
China

Dimensions

Bore Dia.
17/32 in
Overall Length
7-7/8"
Hone Length
2 in
Bore dia.
0.472"
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
12 mm
Stem Length
5 7/8 in
Stem Diameter
0.16 in

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Primary Material Application
Steel
Compatible Tool Type
Drill, Drill Press
End Marking Color
White
Operating Speed - Maximum
900 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 12 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.16 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.