Zoro Homepage

CrossFlex Standard Duty Bore Brush 20mm Diameter 240SC Grit

  • Mfr # 34180

  • Zoro # G5501461


product price: $14.29
/ea

Key Features

Bore Dia.
7/8 in
Abrasive Material
Silicon Carbide
Grade
Fine
Hone Length
2 1/2 in
Overall Length
7-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34180
Zoro #
G5501461
UPC #
012382341817
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Hone Length
2 1/2 in
Overall Length
7-7/8"
Bore dia.
0.787"
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Maximum
20 mm
Stem Length
5 3/8 in
Stem Diameter
0.2 in

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Primary Material Application
Steel
End Marking Color
Orange
Compatible Tool Type
Drill, Drill Press
Operating Speed - Maximum
900 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 20 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.