Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Standard Duty Bore Brush 3/4 Diameter 180SC Grit

  • Mfr # 34175

  • Zoro # G5536942


product price: $15.38
/ea

Key Features

Bore Dia.
53/64 in
Abrasive Material
Silicon Carbide
Grade
Medium
Overall Length
7-7/8"
Hone Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34175
Zoro #
G5536942
UPC #
012382341763
Country of Origin
China

Dimensions

Bore Dia.
53/64 in
Overall Length
7-7/8"
Hone Length
2 1/2 in
Bore dia.
3/4"
Abrasive Length
2 1/2 in
Stem Length
5 3/8 in
Stem Diameter
0.2 in
Compatible Bore Diameter - Maximum
3/4 in

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
Compatible Tool Type
Drill, Drill Press
Primary Material Application
Steel
End Marking Color
Grey
Operating Speed - Maximum
900 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.