Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Standard Duty Bore Brush 4.5mm Diameter 180SC Grit

  • Mfr # 34105

  • Zoro # G5531458


product price: $14.75
/ea

Key Features

Bore Dia.
3/16 in
Abrasive Material
Silicon Carbide
Grade
Medium
Hone Length
25/32 in
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34105
Zoro #
G5531458
UPC #
012382341053
Country of Origin
China

Dimensions

Bore Dia.
3/16 in
Hone Length
25/32 in
Overall Length
6"
Bore dia.
0.177"
Abrasive Length
13/16 in
Stem Length
5 3/16 in
Stem Diameter
0.08 in
Compatible Bore Diameter - Maximum
4 1/2 mm

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
Operating Speed - Maximum
1,000 RPM
Primary Material Application
Steel
Compatible Tool Type
Drill, Drill Press
End Marking Color
Grey

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 13/16 in, Overall Length 6 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.