Zoro Homepage

CrossFlex Standard Duty Bore Brush 5mm Diameter 120SC Grit

  • Mfr # 34111

  • Zoro # G5515960


product price: $17.49
/ea

Key Features

Bore Dia.
7/32 in
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34111
Zoro #
G5515960
UPC #
012382341114
Country of Origin
China

Dimensions

Bore Dia.
7/32 in
Hone Length
1 1/2 in
Overall Length
7-7/8"
Bore dia.
0.197"
Abrasive Length
1 9/16 in
Compatible Bore Diameter - Maximum
5 mm
Stem Diameter
0.08 in
Stem Length
6 5/16 in

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Compatible Tool Type
Drill, Drill Press
Operating Speed - Maximum
1,000 RPM
Primary Material Application
Steel
End Marking Color
Green

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 1 9/16 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 6 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.