Zoro Homepage

CrossFlex Standard Duty Bore Brush 6mm Diameter 240SC Grit

  • Mfr # 34121

  • Zoro # G5509091


product price: $15.89
/ea

Key Features

Bore Dia.
17/64 in
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Overall Length
7-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34121
Zoro #
G5509091
UPC #
012382341213
Country of Origin
China

Dimensions

Bore Dia.
17/64 in
Overall Length
7-7/8"
Hone Length
1 1/2 in
Bore dia.
0.236"
Abrasive Length
1 9/16 in
Stem Length
6 5/16 in
Compatible Bore Diameter - Maximum
6 mm
Stem Diameter
0.1 in

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Primary Material Application
Steel
End Marking Color
Orange
Compatible Tool Type
Drill, Drill Press
Operating Speed - Maximum
1,000 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.1 in, Abrasive Length 1 9/16 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 6 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.