Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Standard Duty Bore Brush 7/8 Diameter 120SC Grit

  • Mfr # 34182

  • Zoro # G5537730


product price: $16.01
/ea

Key Features

Bore Dia.
31/32 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
2 1/2 in
Overall Length
7-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34182
Zoro #
G5537730
UPC #
012382341848
Country of Origin
China

Dimensions

Bore Dia.
31/32 in
Hone Length
2 1/2 in
Overall Length
7-7/8"
Bore dia.
7/8"
Abrasive Length
2 1/2 in
Stem Length
5 3/8 in
Compatible Bore Diameter - Maximum
7/8 in
Stem Diameter
0.2 in

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Compatible Tool Type
Drill, Drill Press
End Marking Color
Green
Operating Speed - Maximum
900 RPM
Primary Material Application
Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.