Zoro Homepage

CrossFlex Standard Duty Bore Brush 8mm Dia 180SC with Collet

  • Mfr # 34324

  • Zoro # G3650399


product price: $18.99
/ea

Key Features

Grit
180
Application
Honing & Cross Hole Deburring
Bristle Material
Abrasive globules
Overall Length
7-7/8 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34324
Zoro #
G3650399
UPC #
12382343248
Country of Origin
China

Dimensions

Overall Length
7-7/8 in

Details

Grit
180
Application
Honing & Cross Hole Deburring
Bristle Material
Abrasive globules
Color
Grey
Recommended RPM
900
Material Application
Steel

Description

Reduces brush run-out. Strengthens and sturdies brush shaft for better stability and overall reach. Strong positive engagement with tool holder. Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone. Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.