Zoro Homepage

CrossFlex Standard Duty Bore Brush 8mm Diameter 180SC Grit

  • Mfr # 34133

  • Zoro # G5516493


product price: $8.79
/ea

Key Features

Bore Dia.
23/64 in
Abrasive Material
Silicon Carbide
Grade
Medium
Overall Length
7-7/8"
Hone Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34133
Zoro #
G5516493
UPC #
012382341336
Country of Origin
China

Dimensions

Bore Dia.
23/64 in
Overall Length
7-7/8"
Hone Length
2 in
Bore dia.
0.315"
Abrasive Length
2 in
Stem Diameter
0.14 in
Compatible Bore Diameter - Maximum
8 mm
Stem Length
5 7/8 in

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
Primary Material Application
Steel
Operating Speed - Maximum
900 RPM
End Marking Color
Grey
Compatible Tool Type
Drill, Drill Press

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.