Zoro Homepage

Cup Brush, Steel Wire

  • Mfr # 13242

  • Zoro # G0555567


product price: $21.89
/ea

Key Features

Brush Type
Cup Brush
Handle Length
Not Included
Handle Color
Not Included
Handle Material
Not Included
Bristle Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13242
Zoro #
G0555567
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
Not Included
Bristle Length
1 in
Trim Length
1"

Details

Brush Type
Cup Brush
Handle Color
Not Included
Bristle Material
Steel
Handle Material
Not Included
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Features
3 in Diameter; 0.014 in Filament Diameter

Description

Cup Brush, Quick Change System Not Applicable, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.