Cutting Wheel, Type 27, 5 in Dia, 0.0938 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size
Mfr # 56384
Zoro # G1956390
product price: $4.05
/eaSold in multiples of 10 for $40.50
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.0938 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56384
Zoro #
G1956390
UPC #
123825638446
Country of Origin
Slovenia
Dimensions
Overall Diameter
5 in
Overall Thickness
0.0938 in
Connector Size
5/8 in-11 UNC Nut
Thickness
0.0938 in
Diameter
5 in
Arbor Size
5/8"-11 UNC Nut
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24T
Maximum Operating Speed
12,200 RPM
Abrasive Wheel Type
Type 27
Max. RPM
12,200 RPM
Grit
24
Description
Cutting Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Max. RPM 12,200 RPM, Grade A24T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.