Cutting Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, Aluminum Oxide

  • Mfr # 56425

  • Zoro # G1956372


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56425
Zoro #
G1956372
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut

Details

Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24T
Grit
24
Maximum Operating Speed
8,500 RPM

Description

Cutting Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.125 in, Maximum Operating Speed 8,500 RPM, Grade A24T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.