Cutting Wheel, Type 27, 9 in Dia, 0.125 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, Aluminum Oxide
Mfr # 56423
Zoro # G1956409
product price: $7.45
/eaSold in multiples of 10 for $74.50
Key Features
Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56423
Zoro #
G1956409
UPC #
123825642306
Country of Origin
Slovenia
Dimensions
Overall Diameter
9 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Arbor Size
5/8"-11 UNC Nut
Diameter
9 in
Thickness
0.125 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24R
Maximum Operating Speed
6,600 RPM
Max. RPM
6,600 RPM
Abrasive Wheel Type
Type 27
Grit
24
Description
Cutting Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Max. RPM 6,600 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.