Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Heavy Duty Bore Brush 4 Diameter 120SC Grit

  • Mfr # 34274

  • Zoro # G5524869


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 15/64 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Overall Length
13-1/2"
Hone Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34274
Zoro #
G5524869
UPC #
012382342807
Country of Origin
China

Dimensions

Bore Dia.
4 15/64 in
Overall Length
13-1/2"
Hone Length
6 1/2 in
Bore dia.
4"
Abrasive Length
6 1/2 in
Stem Diameter
0.31 in
Stem Length
7 in
Compatible Bore Diameter - Maximum
4 in

Details

Item
Heavy Duty Large Diameter Crossflex Honing Brushes
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
End Marking Color
Green
Primary Material Application
Steel
Operating Speed - Maximum
600 RPM
Compatible Tool Type
Drill, Drill Press

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.