Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossFlex Standard Duty Bore Brush 11mm Diameter 240SC Grit

  • Mfr # 34151

  • Zoro # G5525298


product price: $13.19
/ea

Key Features

Bore Dia.
31/64 in
Abrasive Material
Silicon Carbide
Grade
Fine
Overall Length
7-7/8"
Hone Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34151
Zoro #
G5525298
UPC #
012382341510
Country of Origin
China

Dimensions

Bore Dia.
31/64 in
Overall Length
7-7/8"
Hone Length
2 in
Bore dia.
0.433"
Abrasive Length
2 in
Stem Length
5 7/8 in
Stem Diameter
0.14 in
Compatible Bore Diameter - Maximum
11 mm

Details

Item
Small Diameter Crossflex Honing Brushes
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Compatible Tool Type
Drill, Drill Press
Operating Speed - Maximum
900 RPM
Primary Material Application
Steel
End Marking Color
Orange

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.