DA Series Medium Face Wheel Brush, 8 in dia Brush, 1-1/8 in W Face
Mfr # 1324
Zoro # G721835940
product price: $66.65
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1324
Zoro #
G721835940
UPC #
821578013243
Country of Origin
United States
Description
Weiler wheel brush medium face, series: DA, 8 in brush dia, 1-1/8 in face width, 2 in arbor hole size, crimped filament/wire type, 0.014 in filament/wire dia, carbon steel fill, 1-1/2 in trim length, 4,500 rpm maximum, arbor ttachment. Ideal for general purpose cleaning, deburring, edge blending and surface preparation. 2 sections can be mounted in multiples with greater fill density.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.