Zoro Homepage

Double Row Cup Wire Brush, Threaded Arbor

  • Mfr # 97443

  • Zoro # G2756406


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Carbon Steel
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Brush Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97443
Zoro #
G2756406
UPC #
012382125561
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
6 in
Trim Length
1-3/8"
Abrasive Shank Size
No Shank
Wire Dia.
0.023 in
Bristle Trim Length
1 3/8 in
Overall Length
5 7/8 in
Bristle Length
1 3/8 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Fill Material
Carbon Steel
For Use With
Angle Grinders
Arbor Hole
5/8" - 11"
Item
Double-Row Cup Brush
Max. RPM
6,600 RPM
Item - Cup Brushes
Cup Brush
Color
Silver
Operating Speed - Maximum
6,600 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Right-Angle Grinder

Description

Double-Row Cup Brush, Product Type Double-Row Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.023 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length 5 7/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.