Double Sided V-Shape Scratch Brush .006 Brass & .016 White Nylon Block
Mfr # 44731
Zoro # G3607917
product price: $3.15
/eaSold in multiples of 24 for $75.60
Key Features
Brush Type
Scratch Brush
Brush Length
1/2 in
Handle Length
6 in
Bristle Material
Brass, Nylon
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44731
Zoro #
G3607917
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1/2 in
Handle Length
6 in
Brush Width
1/2 in
Bristle Length
1/2 in
Trim Length
1/2 in
Overall Length
7 1/2 in
Details
Brush Type
Scratch Brush
Bristle Material
Brass, Nylon
Handle Material
Plastic
Brush Handle Style
Block
Item
Scratch Brush
Features
7-1/2 in Block Size; 1/2 in Face Width; 0.006 in Filament Diameter for Brass; 0.016 in Filament Diameter for Nylon
Color Coding System
No
Handle Type
Straight
Number of Rows
3
Description
Scratch Brush, Bristle Material Brass, Nylon, Number of Rows 3, Brush Length 1/2 in, Brush Width 1/2 in, Handle Length 6 in, Handle Type Straight, Handle Material Plastic, Trim Length 1/2 in, Color Coding System No, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.