Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Spiral Brush, Power, 0.5"dia.

  • Mfr # 91090

  • Zoro # G300932909


product price: $12.59
/ea

Key Features

Item - Spiral and Tube Brush
Double Spiral Brush
Brush Dia.
1/2 in
Brush Length
2 in
Overall Length
5 in
Shank Size
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91090
Zoro #
G300932909
UPC #
012382910907
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Brush Length
2 in
Overall Length
5 in
Wire Dia.
0.004 in
Shank Size
0.156 in
Stem Diameter
5/32 in

Details

Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Double Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Double
Max. RPM
2,000 RPM
Brush Material
Steel
Stem Style
Double
Operating Speed - Maximum
2,000 RPM
Compatible Tool Type
Drill

Description

Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.