Zoro Homepage

Double Spiral Brush, Power, 1"dia.

  • Mfr # 91173

  • Zoro # G900932774


product price: $19.49
/ea

Key Features

Item - Spiral and Tube Brush
Double Spiral Brush
Brush Length
2 1/2 in
Overall Length
5 1/2 in
Wire Dia.
0.006 in
Shank Size
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91173
Zoro #
G900932774
UPC #
012382911737
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Brush Length
2 1/2 in
Overall Length
5 1/2 in
Wire Dia.
0.006 in
Shank Size
0.25 in
Stem Diameter
1/4 in

Details

Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Double Spiral Brush
Fill Material
Stainless Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Double
Max. RPM
2,000 RPM
Operating Speed - Maximum
2,000 RPM
Brush Material
Stainless Steel
Compatible Tool Type
Drill
Stem Style
Double

Description

Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Stainless Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.