Zoro Homepage

Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem

  • Mfr # 7727

  • Zoro # G200711710


product price: $5.75
/ea
Sold in multiples of 5 for $28.75

Key Features

Width
0.75 in
Max RPM.
25000
For Use With
CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder
Overall Length
1.6 in
Application
Aerospace | Automotive | Facility Maintenance | Food & Pharma | Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7727
Zoro #
G200711710
UPC #
12382077273
Country of Origin
United States

Dimensions

Width
0.75 in
Overall Length
1.6 in
Height
0.75 in

Details

Max RPM.
25000
For Use With
CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder
Application
Aerospace | Automotive | Facility Maintenance | Food & Pharma | Manufacturing

Description

Threaded Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.