Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weiler DUALLY 6" Cleaning Brush, .023" Stainless Fill, 5/8"-11UNC Double-Hex 79814

DUALLY 6" Cleaning Brush, .023" Stainless Fill, 5/8"-11UNC Double-Hex (Discontinued)

  • Mfr # 79814
  • Zoro # G700712071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79814
Zoro #
G700712071
UPC #
12382798147
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11 UNC
Wire Dia.
0.023 in
Face Width
1/2 in
Trim Length
1-1/4 in
Overall Length
6 in
Width
6 in
Height
1.3 in

Details

Max. RPM
12500
Application
Fabrication; Repair and Maintenance Applications
Fill Material
Stainless Steel

Description

Dually 6" Filler Pass Weld Cleaning Brush features a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. 5/8"11" double hex nut for use on right angle grinders. feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life, and safer use. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.