Zoro Homepage

Dust Pan, Extra Wide

  • Mfr # 71079

  • Zoro # G800711622


product price: $20.19
/ea
Sold in multiples of 12 for $242.28

Key Features

Overall Dust Pan Width
15.3 in
Dust Pan Color
Black
Features
Facility Maintenance; General Purpose
Length
15.5 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71079
Zoro #
G800711622
UPC #
12382710798
Country of Origin
United States

Dimensions

Overall Dust Pan Width
15.3 in
Length
15.5 in
Height
3.9 in

Details

Item
Dust Pan
Dust Pan Color
Black
Features
Facility Maintenance; General Purpose

Description

Durable. Industrial Grade. For Quick Clean-Ups. Extra Wide - Heavy Duty. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.