End Brush, Circular Flared Vending Ready, 3 in dia Brush, 1/4 in Shank dia, Crimped Filament/Wire Ty

  • Mfr # 10041V

  • Zoro # G108728056


product price:  $30.79
/ea

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Brush Dia.
3 in
Wire Dia.
0.008 IN
Max. RPM
16000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10041V
Zoro #
G108728056
UPC #
821578831274
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Wire Dia.
0.008 IN

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
16000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.