Zoro Homepage

End Brush, SS Wire

  • Mfr # 10378

  • Zoro # G3151648


product price: $28.65
/ea
Sold in multiples of 10 for $286.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22000
Bristle Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10378
Zoro #
G3151648
UPC #
123821037816
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in
Bristle Length
1 in

Details

Item
End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22000

Description

End Brush, End Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.