End Brush, Stem Mount, 1-1/8 in dia Brush, 1/4 in Shank dia, Knot Filament/Wire Type, 0.02 in Filame

  • Mfr # 10028P

  • Zoro # G408728039


product price:  $31.79
/ea
Sold in multiples of 5 for $158.95

Key Features

Bristle Type
Knot
Abrasive Material
Steel
Compatible Tool Type
die grinder and right angle die grinders
Brush Dia.
1-1/8 in
Wire Dia.
0.020 IN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10028P
Zoro #
G408728039
UPC #
821578831229
Country of Origin
United States

Dimensions

Brush Dia.
1-1/8 in
Wire Dia.
0.020 IN
Overall Length
2.5500 Inches

Details

Bristle Type
Knot
Abrasive Material
Steel
Compatible Tool Type
die grinder and right angle die grinders
Max. RPM
22000
Primary Material Application
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.