End Brush, Stem Mount, 1 in dia Brush, 1/4 in Shank dia, Crimped Filament/Wire Type, 0.02 in Filamen

  • Mfr # 10012P

  • Zoro # G708728043


product price:  $16.85
/ea
Sold in multiples of 5 for $84.25

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Compatible Tool Type
Die Grinder
Brush Dia.
1 inch
Max. RPM
20,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10012P
Zoro #
G708728043
UPC #
821578831076
Country of Origin
United States

Dimensions

Brush Dia.
1 inch

Details

Bristle Type
Crimped
Abrasive Material
Steel
Compatible Tool Type
Die Grinder
Max. RPM
20,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.