End Brush, Stem Mount, 3/4 in dia Brush, 1/4 in Shank dia, Crimped Filament/Wire Type, 0.02 in Filam
- Mfr # 10377
- Zoro # G608728044
product price:Â
$
20.59
/ea
Sold in multiples of 10 for
$205.90
Key Features
Bristle Type
Crimped Wire
Compatible Tool Type
Die Grinder
Brush Dia.
3/4 inches
Max. RPM
22,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10377
- Zoro #
- G608728044
- UPC #
- 12382103774
- Country of Origin
- United States
- Bristle Type
- Crimped Wire
- Compatible Tool Type
- Die Grinder
- Max. RPM
- 22,000
Dimensions
- Brush Dia.
- 3/4 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.